Motion
R2C-075
Re-Machinable Shaft Collar - Two Piece - Split, Steel, 0.1250 in Bore, 1.7500 in OD, 0.5000 in Width
Mi Item #04239672
MFR #R2C-075
Price$34.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Re-Machinable Shaft Collar - Two Piece - Split, Steel, 0.1250 in Bore, 1.7500 in OD, 0.5000 in Width
Mi Item #04239672
MFR #R2C-075

Mfr description
R2C-075 MACHINABLE 2PC SPLIT COLLARTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.66/each

Specifications

Dimensions

  • Bore Diameter
    0.1250 in
  • Bore Size
    1/8 in
  • Outside Diameter
    1.7500 in
  • Screw Length
    0.625 in
  • Screw Size
    1/4-28 x 5/8
  • Weight
    6.40 oz
  • Width
    0.5000 in

Details

  • Collar Style
    Two-Piece Clamp
  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Grade
    ASTM A108
  • Locking Device
    Set Screw
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel
  • UPC_NO
    044861350102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)