Motion
33112

TIMKEN
33112

Tapered Roller Bearing Assembly
MI ITEM #04239747
MFR #33112
Price$197.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
33112

Tapered Roller Bearing Assembly
MI ITEM #04239747
MFR #33112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$197.20/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter
    100 mm
  • Overall Width
    1.1811 in
  • Weight
    1.982 lbs

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    33112
  • Description
    33112 90KA1 ASSY
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893276878
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893276878

Overview

Mfr description
33112 90KA1 ASSY
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
  • Longer bearing life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text