Motion
1.21.20D12RT-PLEAT

HYDAC CORP
1.21.20D12RT-PLEAT

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 12 micron
Mi Item #04239813
MFR #1.21.20D12RT-PLEAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.21.20D12RT-PLEAT

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 12 micron
Mi Item #04239813
MFR #1.21.20D12RT-PLEAT

Mfr description
1.21.20D12RT-PLEAT /-V
  • Collapse Rating: 145 psid (10-bar)
  • Flow Path: Inside to Outside
  • Long system life time and reliable component protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20 in
  • Overall Length
    20 in

Details

  • Additional Details
    The pleated structure of the RT-Pleat elements is ideal for extreme operating conditions, providing low pressure losses, stability, and contamination retention in both cold start and high pressure pulsation environments.
  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Micron Rating
    12 micron
  • Seal Material
    Nitrile rubber (NBR)
  • Series
    Betafit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)