Motion
ZAS2215F40

REXNORD INC
ZAS2215F40

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #04239834
MFR #ZAS2215F40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAS2215F40

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #04239834
MFR #ZAS2215F40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZAS2215F40 ND PBLK FLTG W/ND BG 4BLT

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    3.2500 in
  • Locking Device
    Set Screw
  • Housing Construction
    Solid
  • Expansion Type
    Expansion Bearing (Floating)
  • Manufacturer Upc Number
    698210041472
  • UPC_NO
    698210041472
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text