Motion
DE12-17W41-02FNHHN

THOMSON (ALTRA)
DE12-17W41-02FNHHN

Electrak 050 Actuator - Clevis Mount, 12 V dc Input Voltage, 2 in Stroke Length
Mi Item #04239851
MFR #DE12-17W41-02FNHHN
Price$608.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
DE12-17W41-02FNHHN

Electrak 050 Actuator - Clevis Mount, 12 V dc Input Voltage, 2 in Stroke Length
Mi Item #04239851
MFR #DE12-17W41-02FNHHN

Mfr description
DE12-17W41-02FNHHN ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$608.13/each

Specifications

Dimensions

  • Stroke
    2 in

Details

  • Duty Cycle At Full Load
    25 %
  • Dynamic Load Capacity
    112 lbf
  • Environment Ip Rating
    IP66
  • Input Voltage
    12 V dc
  • Limit Switches
    fixed
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting
    Clevis
  • Screw Drive Type
    Worm Screw
  • Speed At Full Load
    0.37 in/s
  • Speed At No Load
    0.48 in/s
  • Static Load Capacity
    224 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)