Motion
AJB-12TC-024
Die & Mold Plain-Bearing - 0.7515 in Bore, 0.9393 in OD, 0.7500 in Length, Stainless Steel Material
MI ITEM #04239926
MFR #AJB-12TC-024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 0.7515 in Bore, 0.9393 in OD, 0.7500 in Length, Stainless Steel Material
MI ITEM #04239926
MFR #AJB-12TC-024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.7515 in
  • Outside Diameter
    0.9393 in
  • Overall Length
    0.7500 in
  • Weight
    0.065 lbs

Details

  • Bushing Material
    Stainless Steel
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Harmonization Code
    8483.30.8070
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    AJB-TC

Overview

Mfr description
AJB-12TC-024 MIL SPEC BUSHING
  • Corrosion Resistant Steel
  • AMS 5643 (17-4 PH) Condition H 1150 per AMS 2759/3
  • Passivated per AMS 2700 Method 1, Type 2 or Type 8 or ASTM A 967
  • Cad or Zinc-Nickel plate optional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought