Specifications
Dimensions
- Bolt Center To Center Length69.85 mm
- Bolt Hole Spacing69.85 mm
- Bolt Size10.00 mm
- Bore Diameter25 mm
- Bore Length34.53 mm
- Housing Width15.10 mm
- Weight1.9 lbs
Details
- Bearing NumberUG2M25NL
- Country of OriginMexico
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Grease TypeExxon Ronex MP Std
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Upc Number662327748258
- Max Operating Temperature225 °F
- Max Rpm9600 rpm
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity3150 lbs
- Radial Static Load Capacity1760 lbs
- Retainer MaterialNYLON
- Seal TypeH Labyrinth Seal, N Lip Seal, E3 Triple Lip Seal
- Series200
- Type Of BearingBall
- UPC_NO662327748258