Motion
LAD-MM-5-G
Maintenance Ladder - 5 Steps, Grip-Strut Step Type, 350 lbs Weight Capacity
MI ITEM #04239967
MFR #LAD-MM-5-G
Your Price$1,027.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maintenance Ladder - 5 Steps, Grip-Strut Step Type, 350 lbs Weight Capacity
MI ITEM #04239967
MFR #LAD-MM-5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,027.10/each(List $1,489.30)

Overview

Mfr description
LAD-MM-5-G MAINTENANCE LADDER
  • Portable ladders for use around warehouses, hardware stores or inventory rooms
  • Tilts to allow for portability
  • Square steel tubing framework
  • 30" high removable hand rail
  • 4" poly-on-poly wheels
  • 24"W x 7"L steps with 21"D top platform
  • Step height in 10" increments
  • Removable access chain
  • Blue baked-in powder-coated toughness
  • Ships crated, assembly required for models with 5 and 6 steps
  • Capacity: 350 lbs
  • Complies with ANSI 14.7 and OSHA 1910.29 specifications

Specifications

  • Ladder Type
    Rolling Maintenance Ladder
  • Number of Steps
    5
  • Weight Capacity
    350 lbs
  • Step Type
    Grip-Strut
  • Top Step Height
    50 in
  • Top Step Depth
    21.0000 in
  • Color
    Blue
  • Ladder Dimensions
    29-1/2 x49-3/4 x 80 in
  • Manufacturer Upc Number
    691215073196
  • UPC_NO
    691215073196

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text