Motion
PAK964
Spill Tray - 48.0000 in W x 44.0000 in L x 3.2500 in, Material: Polyethylene, Absorbent Capacity: 16 gal
Mi Item #04240151
MFR #PAK964
Price$403.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Tray - 48.0000 in W x 44.0000 in L x 3.2500 in, Material: Polyethylene, Absorbent Capacity: 16 gal
Mi Item #04240151
MFR #PAK964

Mfr description
PAK964-BL
  • Install low-profile containment trays under pallet racking to capture liquids before they can reach your floor
  • Black polyethylene trays are light-weight and durable
  • Sectional design prevents liquids from spreading to multiple trays
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.50/each

Specifications

Dimensions

  • Dimensions
    48.0000 in W x 44.0000 in L x 3.2500 in
  • Height
    3.2500 in, 82.55 mm
  • Pan Height
    3.2500 in
  • Pan Length
    44.0000 in
  • Pan Width
    48.0000 in
  • Width
    48.0000 in

Details

  • Absorbent Capacity Per Package
    16 gal (US)
  • Container Material
    Polyethylene
  • Type
    Under-Rack Containment Tray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)