Motion
BS50DU
51.5000 mm Bore, 8 mm Length, 85 mm Flange Dia., Metal-Polymer Composite Material
Mi Item #04240171
MFR #BS50DU
Price$61.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
51.5000 mm Bore, 8 mm Length, 85 mm Flange Dia., Metal-Polymer Composite Material
Mi Item #04240171
MFR #BS50DU

Mfr description
BS50DU METAL-POLYMER - DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.96/each

Specifications

Dimensions

  • Flange Diameter
    85 mm
  • Flange Outside Diameter
    85 mm
  • Flange Thickness
    2 mm
  • Inside Diameter
    51.5 mm
  • Maximum P Value
    140 N/mm^2
  • Outside Diameter
    75 mm
  • Overall Length
    8 mm
  • Overall Thickness
    2 mm

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;Steel Backed;RoHS Compliant;Maintenance-Free;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Flanged
  • Description
    DU Flanged Washer
  • Finish Coating
    Tin-Plated
  • Group & Class
    Filled PTFE Lined
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to 280 °C
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DU
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ISO 3547
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)