Motion
5604341
Heliplus-Series IC908 Submicron Grade TiN/TiAlN coated Carbide ANKT-Style Milling Insert, 2.6mm thick
Mi Item #04240223
MFR #5604341
Price$48.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heliplus-Series IC908 Submicron Grade TiN/TiAlN coated Carbide ANKT-Style Milling Insert, 2.6mm thick
Mi Item #04240223
MFR #5604341

Mfr description
5604341 HP ANKT 0702PNTR IC908
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.03/each

Specifications

Dimensions

  • Corner Radius
    0.5 mm
  • Included Angle
    85 °
  • Length  
    8.7 mm
  • Relief Angle
    0 °
  • Thickness  
    2.6 mm
  • Width  
    4.5 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    HP ANKT 0702PNTR
  • Insert Style
    ANKT
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Rake
    Positive
  • Series
    Heliplus
  • Shape
    Parallelogram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)