Motion
0004710100
Uni-Lok Disc Brush
Mi Item #04240329
MFR #0004710100
Price$272.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uni-Lok Disc Brush
Mi Item #04240329
MFR #0004710100

Mfr description
47101 UNI-LOK TURBO BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.99/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Bristle Diameter
    3/64 in
  • Brush Diameter
    6.0000 in
  • Center Hole Diameter
    0.8750 in
  • Diameter
    6.0000 in
  • Fill Diameter
    6.0000 in
  • Inside Diameter
    0.8750 in
  • Outside Diameter
    6.0000 in
  • Trim Length
    1-1/2 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Silicon Carbide
  • Bristle Type
    Crimped
  • Brush Shape
    Disc
  • Brush Type
    Disc
  • Connector Type
    Arbor Hole
  • Fill Material
    Silicon Carbide
  • Grit Number
    120
  • Manufacturer Stock Number
    0004710100
  • Material
    Silicon Carbide
  • Max Rpm
    2500 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Disc Brushes
  • Specification
    Silicon Carbide 120 Grit Disc Brush 6 in x 7/8 in
  • Type
    Disc Brush
  • UPC_NO
    622424471015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)