1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
47201
47201
MI ITEM #
04240330
MFR #
47201
List Price
$375.17
/each
Qty
Add to Cart
Previous Page
Home
OSBORN BRUSHES DIV 47201
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
47201
47201
MI ITEM #
04240330
MFR #
47201
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$375.17
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
47201 6" ADAPTER
Specifications
For Arbor Size
1/4 in
For Brush Diameter
6 in, 7 in
Shank Diameter
3/4 in
Overall Length
2-1/2 in
UPC_NO
622424472012
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data