Motion
5KC39RN383HX

LEESON ELECTRIC
5KC39RN383HX

Air Handling (HVAC) Motor - 1 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04240447
MFR #5KC39RN383HX
List Price$707.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC39RN383HX

Air Handling (HVAC) Motor - 1 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04240447
MFR #5KC39RN383HX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$707.64/each for your price

Overview

Mfr description
1HP 3600RPM C1157 DP 115/208-230V 56 1PH
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Premium efficiency promotes improved reliability.
  • Heavy-duty, rolled steel construction ensures motor durability.
  • Permanently lubricated, double-sealed bearings extend the lifetime of the motor.

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115 V, 208-230 V
  • Frame Size
    56
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Thermal Protection
    AUTO
  • Full Load Current
    13.4 A
  • Motor Orientation
    ANY
  • Starting Method
    SM
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    M
  • kW
    0.75 kW
  • Full Load Efficiency
    70 %
  • Motor Poles
    2
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    General Purpose Motor, 1 HP, 1 Ph, 60 Hz, 115/208-230 V, 3600 RPM, 56 Frame, DP
  • Description Keyword
    1 hp
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6300 in
  • Overall Length C Dimension
    11.85 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    BALL
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Service Factor
    1.25
  • Standards Met
    UL
  • Weight
    25.00 lbs
  • Harmonization Code
    8501.40.6040
  • Hp
    1 hp
  • Manufacturer Upc Number
    722856048318
  • UPC_NO
    722856048318
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    C1157
  • 2D Drawing
  • Model
    5KC39RN383HX
  • Additional Details
    Double Sealed Ball Bearings;Csa Certified And Ul Recognized;Rolled Steel Frame
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Voltage
    115/208-230 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text