Motion
NCGBN25-1000-XC37

SMC CORP OF AMERICA
NCGBN25-1000-XC37

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #04240479
MFR #NCGBN25-1000-XC37
List Price$62.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGBN25-1000-XC37

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #04240479
MFR #NCGBN25-1000-XC37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.40/each for your price

Overview

Mfr description
NCGBN25-1000-XC37 NCG CYLINDER
  • XC37 option has larger port orifices than standard
  • Double acting single rod
  • Bore sizes: 3/4, 1/2, 1 1/4, 1 1/2, & 2 2/1 (in)
  • Standard strokes from 1" through 12"
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Series
    NCG
  • Bore Diameter
    25 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Urethane cushion
  • Made to Order
    Larger throttle diameter of connecting port
  • Hardware Type
    Basic style
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text