Motion
TW136
TW-000 Series Bearing Lock Washer - 7.206 in ID, 9-7/16 in OD, 8.435 in Face Dia.
MI ITEM #04240593
MFR #TW136
Your Price$199.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TW-000 Series Bearing Lock Washer - 7.206 in ID, 9-7/16 in OD, 8.435 in Face Dia.
MI ITEM #04240593
MFR #TW136

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$199.48/each(List $226.17)

Overview

Mfr description
TW136 HEAVY LOCK WASHER

Specifications

  • Series
    TW-000
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.715 in
  • Number Of Tangs
  • Manufacturer Product Page
  • UPC_NO
    73753305366
  • Outside Diameter Over Tangs
    9.4375 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text