Motion
81920
MI ITEM #04240681
MFR #81920
Your Price$3.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04240681
MFR #81920

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.43/each(List $7.96)

Overview

Mfr description
81920 M WHITE PAINTSTIK
  • Marks will withstand immediate quenching in water or oil
  • Ideal for welds, ingots, castings, forgings, and other annealed parts
  • M Paintstik withstands 1600°F (871°C)
  • Durable marks will not rub off, allowing for long-lasting identification
  • Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use
  • Made in U.S.A.

Specifications

  • Color
    White
  • Harmonization Code
    9609900000
  • UPC_NO
    048615819204
  • Weight
    0.1 lbs
  • Width
    0.75 in
  • Length
    0.75 in
  • Height
    4.75 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text