Motion
2800410
Indexable Grooving or Cut-Off Toolholder, GHML Toolholder Style, Left Hand Cut Cutting Direction
Mi Item #04240707
MFR #2800410
Price$455.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, GHML Toolholder Style, Left Hand Cut Cutting Direction
Mi Item #04240707
MFR #2800410

Mfr description
2800410 GHML 25.4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$455.35/each

Specifications

Dimensions

  • Head Length
    0.98 in
  • Maximum Cutting Width
    1/4 in
  • Overall Length
    6 in
  • Shank Height
    1 in
  • Shank Width
    1 in

Details

  • Blade Toolholder
    No
  • Coolant Delivery
    External
  • Cutting Direction
    Left Hand Cut
  • Full Toolholder Code
    GHML 25.4
  • Internal Or External Cutting
    External
  • Series
    CUT-GRIP
  • Toolholder Style
    GHML
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)