Overview
Mfr description
TN826-P GRAY 10' LONG
Specifications
- MaterialPlastic / Carbon Steel
- Number Of Strands Across1
- Chain ConstructionRiveted
- SeriesSpecialty
- Standards MetASME B29
- Weight1.40 lb
- Corrosion ResistantNot Corrosion-Resistant
- Number Of Strands1
- Overall Length10 ft
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data