Motion
04X202
Backing Pads - 2.0000 in Pad Diameter, 0.2500 in Shank Diameter, 0.2500 in Thread Size, Orange
Mi Item #04240820
MFR #04X202
Price$42.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Backing Pads - 2.0000 in Pad Diameter, 0.2500 in Shank Diameter, 0.2500 in Thread Size, Orange
Mi Item #04240820
MFR #04X202

Mfr description
04X202 TWIST BACKING PADS
  • High quality polyurethane backing pads; Removable 1/4" shaft (1/4"-20); Molded polyurethane construction. Removable mandrel. Surface design ensures uniform disc support.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.04/each

Specifications

Dimensions

  • Diameter
    2 in
  • Pad Diameter
    2.0000 in
  • Shank Diameter
    0.2500 in
  • Thread Size
    0.2500 in
  • Weight
    0.09 lb

Details

  • Body Material
    Plastic
  • Color
    Orange
  • Manufacturer Package Quantity
    1.000
  • Manufacturer Upc Number
    662980100028
  • Max Rpm
    30000 rpm
  • Package Quantity
    1.000
  • UPC_NO
    662980100028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)