Motion
210-654681

REXNORD INC
210-654681

Flat Top Conveyor Chain Accessory - Guide Rail Clamp Assembly, 5 (Rod) in Overall Length, Reinforced Nylon (Footplate), Stainless Steel (Rod) Material
Mi Item #04240847
MFR #210-654681
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
210-654681

Flat Top Conveyor Chain Accessory - Guide Rail Clamp Assembly, 5 (Rod) in Overall Length, Reinforced Nylon (Footplate), Stainless Steel (Rod) Material
Mi Item #04240847
MFR #210-654681

Mfr description
210-654681 GUIDERAIL CLAMP 1-1/16IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5 (Rod) in
  • Weight
    0.04 lbs

Details

  • Accessory Type
    Guide Rail Clamp Assembly
  • Material
    Reinforced Nylon (Footplate), Stainless Steel (Rod)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)