Motion
1220T10 COVER ASSY

FALK
1220T10 COVER ASSY

Grid Coupling Cover - 1220T Coupling Size Code, 0 in Cover Overall Length
Mi Item #04240870
MFR #1220T10 COVER ASSY
Price$49,491.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1220T10 COVER ASSY

Grid Coupling Cover - 1220T Coupling Size Code, 0 in Cover Overall Length
Mi Item #04240870
MFR #1220T10 COVER ASSY

Mfr description
1220T10 COVER ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49,491.06/each

Specifications

Dimensions

  • Coupling Size Code
    1220T
  • Cover Overall Length  
    0 in
  • Weight
    180 lb

Details

  • A/B Class
    B
  • Construction Type
    Horizontally-Split
  • Country of Origin
    CN
  • Coupling Type
    Grid
  • Cover Material
    Aluminum
  • Group & Class
    Grid Coupling Parts & Kits
  • Manufacturer Upc Number
    782934723926
  • Product Type
    Grid Coupling Covers
  • Series
    T10 Series
  • UPC_NO
    782934723926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)