Motion
SYJ712-5LOZ-01

SMC CORP OF AMERICA
SYJ712-5LOZ-01

SYJ700 VALVE
MI ITEM #04240929
MFR #SYJ712-5LOZ-01
Price$56.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ712-5LOZ-01

SYJ700 VALVE
MI ITEM #04240929
MFR #SYJ712-5LOZ-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.11/each

Specifications

Dimensions

  • Overall Height
    31.5 mm
  • Overall Length
    80.5 mm
  • Overall Width
    18 mm
  • Port Size
    1/8 w/Sub-Plate
  • Port Sizes
    1/8 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.76 (A to R) Cv, 0.77 (P to A) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported Subplate Included
  • Response Time
    30 ms
  • Seal Material
    Rubber
  • Series
    SYJ300-700
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    2.5 (A to R) dm³/(s.bar), 2.8 (P to A) dm³/(s.bar)
  • Standards Met
    IEC 529, JIS B 8374-1984
  • Valve Function
    Spool

Overview

Mfr description
SYJ712-5LOZ-01 VALVE, SOL, BODY PT (DC)
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought