Specifications
Dimensions
- Manifold SizeD08 High Flow
Details
- Maximum Flow Rate25-50 gpm
- Maximum Operating Pressure1500 psi
- Motor Horsepower50 hp
- Reservoir Capacity150 gal (US)
- Return FilterIn-line
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)