Specifications
Dimensions
- Manifold SizeD10
Details
- Maximum Flow Rate33-66 gpm
- Maximum Operating Pressure675 psi
- Motor Horsepower30 hp
- Reservoir Capacity200 gal (US)
- Return FilterIn-line
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)