Motion
MI30-JIC-PP-5.5-10-PVQ-1.5HP

MI Manufactured Products
MI30-JIC-PP-5.5-10-PVQ-1.5HP

Hydraulic Piston Pump Power Unit - 5.5-10 gpm Flow Rate, 1-1/2 hp, 30 gal Reservoir Capacity
MI ITEM #04240982
MFR #MI30-JIC-PP-5.5-10-PVQ-1.5HP
Price$13,327.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MI Manufactured Products
MI30-JIC-PP-5.5-10-PVQ-1.5HP

Hydraulic Piston Pump Power Unit - 5.5-10 gpm Flow Rate, 1-1/2 hp, 30 gal Reservoir Capacity
MI ITEM #04240982
MFR #MI30-JIC-PP-5.5-10-PVQ-1.5HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,327.18/each

Specifications

Dimensions

  • Manifold Size
    D05

Details

  • Maximum Flow Rate
    5.5-10 gpm
  • Maximum Operating Pressure
    225 psi
  • Motor Horsepower
    1-1/2 hp
  • Reservoir Capacity
    30 gal (US)
  • Return Filter
    Spin-on

Overview

Mfr description
MI30-JIC-PP-5.5-10-PVQ-1.5HP
  • Heavy-Duty Industrial
  • Heavy duty JIC reservoirs with clean out covers
  • Electric Motor, 230/460-60/3 TEFC, C-face with motor bars for rigid mounting
  • Piston pump, Eaton brand, industrial type, variable displacement
  • Stroke adjuster for limiting maximum pump flow
  • Manifold with relief cartridge and crossover cover plate
  • Liquid filled pressure gauge; Liquid level gauge with thermometer
  • Filler breather mounted on weld riser
  • Return filter, spin-on, in-tank, or line-mounted style, 10-micron absolute Available Options:
  • Motor starter
  • Multi-station manifolds
  • D03, D05, D08, or D10 valve stacks
  • Heat exchanger
  • Temp/level switch
  • Pressure switch
  • Reservoir heater
  • Drip pan
  • Pressure filter
  • Double pumps with high-low unloading block, low pressure drop
  • Accumulator
  • L-shape and overhead reservoir arrangements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought