Specifications
Dimensions
- Manifold SizeD05
Details
- Maximum Flow Rate5.5-10 gpm
- Maximum Operating Pressure1125 psi
- Motor Horsepower7-1/2 hp
- Reservoir Capacity30 gal (US)
- Return FilterSpin-on
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)