Specifications
Dimensions
- Manifold SizeD05 High Flow
Details
- Maximum Flow Rate10.5-21 gpm
- Maximum Operating Pressure150 psi
- Motor Horsepower2 hp
- Reservoir Capacity60 gal (US)
- Return FilterSpin-on
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)