Overview
Mfr description
MI80-JIC-PP-13.5-27-PVM-40HP
- Heavy-Duty Industrial
- Heavy duty JIC reservoirs with clean out covers
- Electric Motor, 230/460-60/3 TEFC, C-face with motor bars for rigid mounting
- Piston pump, Eaton brand, industrial type, variable displacement
- Stroke adjuster for limiting maximum pump flow
- Manifold with relief cartridge and crossover cover plate
- Liquid filled pressure gauge; Liquid level gauge with thermometer
- Filler breather mounted on weld riser
- Return filter, spin-on, in-tank, or line-mounted style, 10-micron absolute Available Options:
- Motor starter
- Multi-station manifolds
- D03, D05, D08, or D10 valve stacks
- Heat exchanger
- Temp/level switch
- Pressure switch
- Reservoir heater
- Drip pan
- Pressure filter
- Double pumps with high-low unloading block, low pressure drop
- Accumulator
- L-shape and overhead reservoir arrangements
Specifications
- Maximum Flow Rate13.5-27 gpm
- Motor Horsepower40 hp
- Reservoir Capacity80 gal (US)
- Maximum Operating Pressure2225 psi
- Manifold SizeD08
- Return FilterIn-tank
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data