Specifications
Dimensions
- Manifold SizeD08
Details
- Maximum Flow Rate13.5-27 gpm
- Maximum Operating Pressure2775 psi
- Motor Horsepower50 hp
- Reservoir Capacity80 gal (US)
- Return FilterIn-tank
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)