Motion
MI80-JIC-PP-13.5-27-PVM-7.5HP

MI Manufactured Products
MI80-JIC-PP-13.5-27-PVM-7.5HP

Hydraulic Piston Pump Power Unit - 13.5-27 gpm Flow Rate, 7-1/2 hp, 80 gal Reservoir Capacity
MI ITEM #04241020
MFR #MI80-JIC-PP-13.5-27-PVM-7.5HP
Price$20,533.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MI Manufactured Products
MI80-JIC-PP-13.5-27-PVM-7.5HP

Hydraulic Piston Pump Power Unit - 13.5-27 gpm Flow Rate, 7-1/2 hp, 80 gal Reservoir Capacity
MI ITEM #04241020
MFR #MI80-JIC-PP-13.5-27-PVM-7.5HP

Mfr description
MI80-JIC-PP-13.5-27-PVM-7.5HP
  • Heavy-Duty Industrial
  • Heavy duty JIC reservoirs with clean out covers
  • Electric Motor, 230/460-60/3 TEFC, C-face with motor bars for rigid mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,533.58/each

Specifications

Dimensions

  • Manifold Size
    D08

Details

  • Maximum Flow Rate
    13.5-27 gpm
  • Maximum Operating Pressure
    425 psi
  • Motor Horsepower
    7-1/2 hp
  • Reservoir Capacity
    80 gal (US)
  • Return Filter
    In-tank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)