Motion
NS63-23T 1IN 1KW1SS PA

REXNORD INC
NS63-23T 1IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 23 Teeth, 1 in Bore Dia., 5.5070 in Pitch Dia., PA Material
Mi Item #04241076
MFR #NS63-23T 1IN 1KW1SS PA
Price$167.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS63-23T 1IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 23 Teeth, 1 in Bore Dia., 5.5070 in Pitch Dia., PA Material
Mi Item #04241076
MFR #NS63-23T 1IN 1KW1SS PA

Mfr description
614-27-1 NS63-23T 1 KWSS
  • 1873 Series Molded Split Sprocket with 23Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.66/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    46 mm
  • Maximum Bore Diameter
    1 in
  • Outside Diameter
    150.1 mm
  • Pitch
    5.508 in
  • Pitch Diameter  
    5.5070 in
  • Weight
    0.75 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS63
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Material
    Nylon
  • Number Of Hubs
    2
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    23
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699411355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)