Motion
ZPY10UU-U4-B5

SMC CORP OF AMERICA
ZPY10UU-U4-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #04241145
MFR #ZPY10UU-U4-B5
Price$14.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPY10UU-U4-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #04241145
MFR #ZPY10UU-U4-B5

Mfr description
ZPY10UU-U4-B5 VACUUM PAD, WITHOUT BUFFER
  • Laterial vacuum entry without buffer series
  • Pad diameter: 02, 04, 06, 08, 10, 13, 16, 20, 25, 32, 40, 50 (mm)
  • Material: NBR, silicon rubber, urethane rubber, flourine rubber, EPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.36/each

Specifications

Dimensions

  • Cup Height
    3 mm
  • Cup Outside Diameter  
    10 mm
  • Mounting Thread Size
    Female Thread M5 x 0.8
  • Overall Height
    38 mm
  • Overall Weight
    25 g
  • Pad Diameter
    10 mm
  • Weight
    25 g

Details

  • Buffer Type
    None
  • Cup Material
    Urethane Rubber
  • Cup Type
    Flat
  • Entry Orientation
    Lateral
  • Fluid Comp
    Air
  • Operating Temperature Range
    0 to +60 °C
  • Pad Material
    Urethane Rubber
  • Pad Type
    Flat Style
  • Vacuum Entry Type
    Barbed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)