Motion
CLKQSF50TN-125RB

SMC CORP OF AMERICA
CLKQSF50TN-125RB

CLKQSF50TN-125RB CYL, PIN CLAMP, LOCK,
Mi Item #04241177
MFR #CLKQSF50TN-125RB
Price$1,069.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLKQSF50TN-125RB

CLKQSF50TN-125RB CYL, PIN CLAMP, LOCK,
Mi Item #04241177
MFR #CLKQSF50TN-125RB

Mfr description
CLKQSF50TN-125RB CYL, PIN CLAMP, LOCK,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,069.77/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    125 mm

Details

  • Actuation
    Double-Acting
  • Auto-Switch
    Yes
  • Fluid Type
    Air
  • Mounting Type
    Pin Clamp
  • Number of Switches
    2
  • Operating Pressure Range
    1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Series
    CKQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)