Motion
C95SDB160-500

SMC CORP OF AMERICA
C95SDB160-500

C95SDB160-500
Mi Item #04241232
MFR #C95SDB160-500
Price$906.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C95SDB160-500

C95SDB160-500
Mi Item #04241232
MFR #C95SDB160-500

Mfr description
C95SDB160-500 CYL, TIE ROD, ISO, AUTO-SW
  • Conforms to ISO 6431, CETOP RP43P, VDMA 24562
  • Large bore size (125~250mm)
  • Standard strokes up to 2400mm (depending on bore size)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$906.96/each

Specifications

Dimensions

  • Bore Diameter
    160 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Double Clevis
  • Country of Origin
    JP
  • Cushion Type
    Floating Cushion Seal
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    B
  • Magnet
    Built-in Magnet
  • Mounting Type
    Double Clevis
  • Options Included
    B (Basic Style), D (Built-In Magnet)
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C95
  • Type
    ISO Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)