Motion
PF2W711-N10-67-M

SMC CORP OF AMERICA
PF2W711-N10-67-M

Digital Flow Switch for Water
MI ITEM #04241245
MFR #PF2W711-N10-67-M
List Price$901.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2W711-N10-67-M

Digital Flow Switch for Water
MI ITEM #04241245
MFR #PF2W711-N10-67-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$901.03/each for your price

Overview

Mfr description
PF2W711-N10-67-M DIGITAL FLOW SWITCH
  • Flow ranges (lpm): 0.5-4, 2-16, 5-40, 10-100
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4, 1 (flow range dependent)
  • Temperature rating: 0-50°C
  • Output options: NPN/PNP
  • Accuracy: ±5% F.S. or ±3% F.S. (flow range dependent)
  • Repeatability: ±3% F.S. or ±2% F.S. (flow range dependent)

Specifications

  • Country of Origin
    JP
  • Series
    PF2W
  • Weight
    290 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought