Motion
CKZ2N63-30DT
CKZ2N63, Steel Body NAAMS Power Clamp Cylinder, 63 Bore
Mi Item #04241283
MFR #CKZ2N63-30DT
Price$628.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZ2N63, Steel Body NAAMS Power Clamp Cylinder, 63 Bore
Mi Item #04241283
MFR #CKZ2N63-30DT

Mfr description
CKZ2N63-30DT CKZ2N SLIM LINE CLAMP
  • 63mm bore size
  • NAAMS compliant
  • 48 available arm styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.24/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Overall Body Length
    395.6 mm
  • Port Size
    1/4 NPT
  • Stroke
    34.1 mm

Details

  • Arm Mounting Position
    Both sides
  • Arm Opening Angles
    30 °
  • Body Options
    Standard
  • Clamp Force At 0.5Mpa
    400 N-m
  • Country of Origin
    US
  • Cushion Type
    None (Clamping Side), Rubber Bumper (Unclamping Side)
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Clamping Force
    4867 lbf/in
  • Maximum Operating Pressure
    +0.8 Mpa2
  • Minimum Operating Pressure
    +0.3 MPa
  • Minimum Time to Clamp
    1 s
  • Minimum Time to Release
    1 s
  • Operating Pressure Range
    +0.3 to +0.8 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Proof Pressure
    +1.2 MPa
  • Series
    CKZ2N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)