Motion
W-141R
Ratchet - Fixed Head, Standard Release Type, 1/2 in Drive Size, 10 in Overall Length
MI ITEM #04241317
MFR #W-141R
List Price$578.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Fixed Head, Standard Release Type, 1/2 in Drive Size, 10 in Overall Length
MI ITEM #04241317
MFR #W-141R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$578.23/each for your price

Overview

Mfr description
W-141-R RATCHET WRENCH

Specifications

  • Drive Size
    1/2 in
  • Flexible Head
    Fixed Head
  • Overall Length
    10 in
  • Release Type
    Standard
  • Grip Style
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought