Motion
ZSE10F-M5-B-PGR

SMC CORP OF AMERICA
ZSE10F-M5-B-PGR

ZSE10F-M5-B-PGR
Mi Item #04241357
MFR #ZSE10F-M5-B-PGR
Price$105.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE10F-M5-B-PGR

ZSE10F-M5-B-PGR
Mi Item #04241357
MFR #ZSE10F-M5-B-PGR

Mfr description
ZSE10F-M5-B-PGR LOW PROFILE DIG PRES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.14/each

Specifications

Dimensions

  • Overall Length
    56 mm

Details

  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Operating Pressure Range
    -100 to +100 kPa
  • Operating Temperature Range
    -5 to +50 °C
  • Piping Type
    Body Ported
  • Series
    ZSE10
  • Standards Met
    CE, CSA/UL, IEC 60204-1, ISO 4414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)