Motion
NH50BP-2

ENERGIZER
NH50BP-2

Energizer Rechargeable Rechargeable Battery - D, Chemistry: Ni-MH, 1.2 Volt, Package Qty: 2
MI ITEM #04241364
MFR #NH50BP-2
Price$27.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
NH50BP-2

Energizer Rechargeable Rechargeable Battery - D, Chemistry: Ni-MH, 1.2 Volt, Package Qty: 2
MI ITEM #04241364
MFR #NH50BP-2

Mfr description
NH50BP-2 D RECHARGABLE BATTERY
  • 2-pack of Energizer Recharge Universal 2500 mAh NiMH D rechargeable batteries
  • Each battery can be charged hundreds of times, with a charge that can last up to 12 months in storage
  • Extended Life Composition ensures up to 3-year usable battery life under typical usage patterns
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.63/each

Specifications

Dimensions

  • Battery Size
    D
  • Diameter
    1.31 in
  • Height
    2.32 in
  • Overall Height
    2.38 in
  • Shelf Life
    3 yr.
  • Standard Battery Pack Size
    2
  • Width
    1.3 in

Details

  • Battery Capacity
    2500 mAh
  • Battery Chemistry
    Ni-MH
  • Battery Series
    Recharge
  • Battery Type
    Rechargeable Battery
  • Battery Voltage
    1.2
  • Country of Origin
    CN
  • Features & Benefits
    • 2-pack of Energizer Recharge Universal 2500 mAh NiMH D rechargeable batteries • Each battery can be charged hundreds of times, with a charge that can last up to 12 months in storage • Extended Life Composition ensures up to 3-year usable battery life under typical usage patterns • Delivers long-lasting power to devices you love like toys, portable stereos, and flashlights • Tops the charts as the world's #1 recharge Sub Brand, based on scan sales
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    32 °F
  • Package Quantity
    2
  • Rechargeable Or Disposable
    Rechargeable
  • Standards Met
    ANSI
  • Voltage
    1.2 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)