Overview
Mfr description
C95SDB160-160 CYLINDER
- Conforms to ISO 6431, CETOP RP43P, VDMA 24562
- Large bore size (125~250mm)
- Standard strokes up to 2400mm (depending on bore size)
- Stainless steel rod
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesC95
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data