Specifications
Dimensions
- Bore Diameter1.0625 in
Details
- Body MaterialStainless Steel
- Country of OriginUS
- Made to OrderYes
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCMC106-0600-X155US CYLINDER
- Double acting single rod
- Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2
- Mounts: rear pivot, end
- Variety of switches and lead wire lengths
- Optional magnet available
- Optional end of stroke bumper