Motion
25T10/1460

MEGADYNE
25T10/1460

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 1460 mm Pitch Length, 25 mm Width, 146 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04242184
MFR #25T10/1460
Your Price$84.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
25T10/1460

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 1460 mm Pitch Length, 25 mm Width, 146 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04242184
MFR #25T10/1460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$84.57/each(List $118.40)

Overview

Mfr description
25T10/1460 METRIC TIMING BELT-MEGAPOWER

Specifications

  • Belt Type
    T10
  • Pitch
    10 mm
  • Overall Length
    1460 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    1460 mm
  • UPC_NO
    746041279035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought