Motion
SC2 12
Two Piece Split Collar - SC2 Series, Two Piece - Split, Steel, Plain, 0.7500 in Bore, 1.5000 in OD, 0.5000 in Width
MI ITEM #04242233
MFR #SC2 12
Price$51.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Collar - SC2 Series, Two Piece - Split, Steel, Plain, 0.7500 in Bore, 1.5000 in OD, 0.5000 in Width
MI ITEM #04242233
MFR #SC2 12

Mfr description
SC2-12-SHAFT COLLAR-SPLIT 2PC BLK OX
  • Equally effective on both hard and soft shafts
  • Made of 12L14 Mild Steel
  • Hex Socket, Cup Point, 3A Thread Screws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.87/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.5000 in
  • Weight
    0.25 lbs
  • Width
    0.5000 in

Details

  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC2-12
  • Manufacturer Upc Number
    685144632524
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Type Series
    SC2
  • UPC_NO
    685144632524

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)