Motion
25TAC62BDBC10PN7A

NSK CORP, BEARING DIV
25TAC62BDBC10PN7A

Angular Contact Bearing - Without Snap Ring
Mi Item #04242274
MFR #25TAC62BDBC10PN7A
Price$1,316.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
25TAC62BDBC10PN7A

Angular Contact Bearing - Without Snap Ring
Mi Item #04242274
MFR #25TAC62BDBC10PN7A

Mfr description
25TAC62BDBC10PN7A BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,316.40/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    30 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)