Motion
11-801-7-VENDING

ANSELL
11-801-7-VENDING

Foam Nitrile Coated Knit Glove - S or Size 7 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #04242531
MFR #11-801-7-VENDING
Price$9.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11-801-7-VENDING

Foam Nitrile Coated Knit Glove - S or Size 7 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #04242531
MFR #11-801-7-VENDING

Mfr description
206037 HYFLEX 11801 VEND PACK SIZE 7,0
  • Patented Knitted Variable Stitch Design (KVSD)
  • Advanced technology for relaxed fit in high stress areas
  • Molds naturally to hand, helping prevent fatigue and enabling handling of small parts with precision, dexterity and flexibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.22/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    8.4200 in to 11.0200 in, 214.00 mm to 280.00 mm
  • Men'S Size
    7
  • Size
    7
  • Women's Size
    7

Details

  • Additional Details
    Silicone-Free, Anti-Static, Latex-Free, Knit Wrist, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    ANSI 3
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Metal fabrication
  • Back Material
    Synthetic
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Natural Rubber
  • Color
    Black / Grey
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Industrial safety gloves with 30% greater breathability and a dirt-masking dark liner
  • Description Keyword
    Coated
  • EN388
    3131 A
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Includes
    Vending Ready Packaging
  • Industry Use
    Automotive, Metal fabrication
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    Gray
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    11-801-7- VENDING
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    Hyflex
  • Protection Type
    Abrasion, Dirt, Oil
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    HyFlex 11-801
  • Standards Met
    ANSI/ISEA 105, EN 388, 2016 , CE Certified
  • Static Dissipative
    Yes
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    20076490035079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)