Motion
PCM 202330 E

SKF
PCM 202330 E

Die & Mold Plain-Bearing - 20 mm Bore, 23 mm OD, 30 mm Length, PTFE Material
MI ITEM #04242788
MFR #PCM 202330 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 202330 E

Die & Mold Plain-Bearing - 20 mm Bore, 23 mm OD, 30 mm Length, PTFE Material
MI ITEM #04242788
MFR #PCM 202330 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCM 202330 E SLEEVE

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    20 mm
  • Overall Length
    30 mm
  • Groove Type
    Graphite-Filled Grooves
  • Ground Type
    Ground
  • Weight
    1.36 lbs
  • UPC_NO
    7316571896175
  • Outside Diameter
    23 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought