Motion
BRG22222C3

DODGE
BRG22222C3

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Straight Bore
MI ITEM #04243092
MFR #BRG22222C3
List Price$1,663.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22222C3

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Straight Bore
MI ITEM #04243092
MFR #BRG22222C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,663.09/each for your price

Overview

Mfr description
22222C3 BEARING 421270

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    122000 lbf
  • Country of Origin
    US
  • Static Load Capacity
    134000 lbf
  • Series
    222
  • UPC_NO
    782475777563
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    2000 rpm
  • Material
    421270
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought