Motion
XT34-8-41-X8
SMC® XT34-8-41-X8 Mechanical Air Control Valve
Mi Item #04243528
MFR #XT34-8-41-X8
Price$290.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® XT34-8-41-X8 Mechanical Air Control Valve
Mi Item #04243528
MFR #XT34-8-41-X8

Mfr description
XT34-8-41-X8 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.15/each

Specifications

Dimensions

  • Inlet Size
    1/8 NPT
  • Port 1 Size/Type
    1/8 NPT
  • Weight
    1.46 lbs

Details

  • Country of Origin
    JP
  • Port Connection Type
    NPT Female
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)