Motion
3311 A-Z/C3

SKF
3311 A-Z/C3

Angular Contact Bearing - Without Snap Ring
MI ITEM #04243593
MFR #3311 A-Z/C3
Price$405.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3311 A-Z/C3

Angular Contact Bearing - Without Snap Ring
MI ITEM #04243593
MFR #3311 A-Z/C3

Mfr description
3311 A-Z C3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.77/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.9375 in

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)